GLOBE SCIENTIFIC 7054000AM Bottle, 135 oz Labware Capacity - English, Polypropylene, Includes Closure, Unlined | CP6MDV 55NH35

GLOBE SCIENTIFIC Diamond RealSeal Large Format Bottles, Narrow Mouth, Polypropylene

Item: CP6MDV
Model: 7054000AM
Cross Ref: 55NH35
Check Availability
In Stock

Get it by May 26, Tuesday

Capacity
Body Color
$76.99
5% off
$73.14 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Bottle
Autoclavable Yes
Basic Material Plastic
Body Color Amber
Body Diameter 154 mm
Body Material Polypropylene
Bottle Type Sampling
Bottle/jar Shape Round
Bottle/jar Type Sampling
Capacity 4L
Capacity - Ml 4L
Capacity - Oz 1.05 gal.
Closure Color Amber
Closure Liner Design Molded In Seal Ring
Closure Liner Material Unlined
Closure Material Polypropylene
Closure Type Screw On
Diameter 154 mm
Graduated No
Includes Closure Yes
Labware Clarity Colored
Labware Closure Liner Design Molded In Seal Ring
Labware Closure Liner Material Unlined
Minimum Screw Closure Size 38 mm
Mouth Narrow
Mouth Size Narrow
Neck Inside Diameter - Metric 26 mm
Overall Height 340 mm
Pre-cleaned None
Screw Closure Size 38 mm to 430 mm
Special Features 4 Liter And 8 Liter Bottles Have An Integrated Shoulder Loop For Attaching And Id Tag, Amber Polypropylene Bottles Reduce UV Light Transmission To Protect Light Sensitive Contents, Chemical Resistant, During Storage And Transport, Amber Bottles Comply With Us Pharmacopeia Requirements For Maximum Light Transmission, Resistant To Most Corrosives
Sterile/non-sterile Non Sterile

Shipping Information

Height (cm) 14.61
Length (cm) 14.61
Width (cm) 35.56
Weight (kg) 0.68