GLOBE SCIENTIFIC Diamond RealSeal Large Format Bottles, Narrow Mouth, LDPE

Item: CE9VFG
Model: 7074000
Cross Ref: 55NH38
Check Availability
In Stock

Get it by Wednesday, Aug 26

Capacity
$50.29
5% off
$47.78 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Bottle
Autoclavable No
Basic Material Plastic
Body Color Natural
Body Dia. 154 mm
Body Material LDPE
Bottle Type Sampling
Capacity 1.05 gal. , 4L
Capacity-ml 4L
Clarity Translucent
Closure Color Natural
Closure Included Yes
Closure Liner Design Molded In Seal Ring
Closure Liner Material Unlined
Closure Material Polypropylene
Closure Type Screw On
Dia. 154 mm
Graduated No
Min. Screw Closure Size 38 mm
Mouth Size Narrow
Neck Inside Dia. 26 mm
Overall Height 340 mm
Pre-cleaned Not Available
Screw Closure Size 38 mm to 430 mm
Shape Round
Sterile/non-sterile Non Sterile
Usp Specification Type VI

Shipping Information

Height (cm) 14.61
Length (cm) 14.61
Width (cm) 35.56
Country Of Origin IN
Weight (kg) 0.5175

Certifications