GLOBE SCIENTIFIC Diamond RealSeal Bottles, Wide Mouth, Polypropylene

Item: CE9BPT
Model: 7000500
Cross Ref: 55NG99
Check Availability
In Stock

Get it by Wednesday, Sep 23

Capacity
$131.25
5% off
$124.69 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Bottle
Autoclavable Yes
Autoclavable Material Autoclavable
Basic Material Plastic
Benefits Impact Resistant
Body Color Natural
Body Dia. 73 mm
Body Material Polypropylene
Bottle Type Sampling
Cap Size (mm-thread) 53 mm to 415 mm
Capacity 16.9 fl. oz.
Capacity-ml 500 mL
Clarity Translucent
Closure Color Natural
Closure Included Yes
Closure Liner Design Molded In Seal Ring
Closure Liner Material Unlined
Closure Material Polypropylene
Closure Thread Configuration Not Rated
Closure Type Screw On
Dia. 73 mm
Graduated No
Mouth Size Wide
Overall Height 170 mm
Pre-cleaned Not Available
Rigidity Rigid
Shape Round
Sterile/non-sterile Non Sterile
Strong And Concentrated Acid Resistance Good
Temp. -40°C to +121°C
Usp Specification Type VI
Weak Or Dilute Acid Resistance Excellent

Shipping Information

Height (cm) 15.24
Length (cm) 43.18
Width (cm) 17.78
Country Of Origin IN
Weight (kg) 0.8325

Certifications