GLOBE SCIENTIFIC 7020060 Bottle, 2 oz Labware Capacity, LDPE, Includes Closure, Unlined, 12 Pack | CP6MEF 55NG84

GLOBE SCIENTIFIC Diamond RealSeal Bottles, Wide Mouth, LDPE

Item: CP6MEF
Model: 7020060
Cross Ref: 55NG84
Check Availability
In Stock

Get it by Jun 25, Thursday

Capacity
$48.93
5% off
$46.48 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Bottle
Autoclavable No
Autoclavable Material Not Autoclavable
Basic Material Plastic
Benefits High Impact Strength And Flexible
Body Color Natural
Body Dia. 39 mm
Body Material LDPE
Bottle Type Sampling
Bottle/jar Shape Round
Bottle/jar Type Sampling
Cap Size (mm-thread) 28 mm to 415 mm
Capacity 2.02 fl. oz.
Capacity-ml 60 mL
Clarity Translucent
Closure Color Natural
Closure Liner Design Molded In Seal Ring
Closure Liner Material Unlined
Closure Material Polypropylene
Closure Thread Configuration Not Rated
Closure Type Screw On
Dia. 39 mm
Graduated No
Included Closure Yes
Labware Clarity Translucent
Labware Closure Liner Design Molded In Seal Ring
Labware Closure Liner Material Unlined
Mouth Wide
Mouth Size Wide
Overall Height 85 mm
Pre-cleaned None
Rigidity Flexible
Screw Closure Size 28 mm to 415 mm
Special Features Flexible And Impact Resistant
Sterile/non-sterile Non Sterile
Strong And Concentrated Acid Resistance Good
Temp. -76°C to +76°C
Usp Specification Type VI
Weak Or Dilute Acid Resistance Excellent
standard FDA, ROHS

Shipping Information

Height (cm) 22.86
Length (cm) 22.86
Width (cm) 7.62
Weight (kg) 0.2