GLOBE SCIENTIFIC Diamond RealSeal Bottles, Wide Mouth, HDPE

Item: CP6MDN
Model: 7010030
Cross Ref: 55NG66
Check Availability
In Stock

Get it by Monday, Sep 21

Capacity
Body Color
$50.07
5% off
$47.57 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Bottle
Autoclavable No
Autoclavable Material Not Autoclavable
Basic Material Plastic
Benefits Strong, Good Impact Strength, And Resists Stress Cracking
Body Color Natural
Body Dia. 36 mm
Body Material HDPE
Bottle Type Sampling
Bottle/jar Shape Round
Bottle/jar Type Sampling
Cap Size (mm-thread) 28 mm to 415 mm
Capacity 1 fl. oz.
Capacity-ml 30 mL
Clarity Translucent
Closure Liner Design Molded In Seal Ring
Closure Liner Material Unlined
Closure Material Polypropylene
Closure Thread Configuration Not Rated
Closure Type Screw On
Dia. 36 mm
Graduated No
Included Closure Yes
Labware Clarity Translucent
Labware Closure Liner Design Molded In Seal Ring
Labware Closure Liner Material Unlined
Mouth Wide
Mouth Size Wide
Overall Height 63 mm
Pre-cleaned None
Rigidity Semi Rigid
Screw Closure Size 28 mm to 415 mm
Sterile/non-sterile Non Sterile
Strong And Concentrated Acid Resistance Good
Temp. -100°C to +120°C
Usp Specification Type VI
Weak Or Dilute Acid Resistance Excellent

Shipping Information

Height (cm) 22.86
Length (cm) 22.86
Width (cm) 5.08
Weight (kg) 0.1575

Certifications