GLOBE SCIENTIFIC 7050030 Bottle, 1 oz Labware Capacity, Polypropylene, Includes Closure, 12 Pack | CP6MDQ 55NG89

GLOBE SCIENTIFIC Diamond RealSeal Bottles, Narrow Mouth, Polypropylene

Item: CP6MDQ
Model: 7050030
Cross Ref: 55NG89
Check Availability
In Stock

Get it by Mar 19, Thursday

Capacity
$40.13
5% off
$38.12 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Bottle
Autoclavable Yes
Basic Material Plastic
Body Color Natural
Body Diameter 36 mm
Body Material Polypropylene
Bottle Type Sampling
Bottle/jar Shape Round
Bottle/jar Type Sampling
Capacity 30 mL
Capacity - Ml 30 mL
Capacity - Oz 1 fl. oz.
Clarity Translucent
Closure Color Natural
Closure Liner Design Molded In Seal Ring
Closure Liner Material Unlined
Closure Material Polypropylene
Closure Type Screw On
Diameter 36 mm
Graduated No
Includes Closure Yes
Labware Clarity Translucent
Labware Closure Liner Design Molded In Seal Ring
Labware Closure Liner Material Unlined
Minimum Screw Closure Size 20 mm
Mouth Narrow
Mouth Size Narrow
Neck Inside Diameter - Metric 14 mm
Overall Height 62 mm
Pre-cleaned None
Screw Closure Size 20 mm to 415 mm
Shape Boston Round
Special Features Chemical Resistant, Resistant To Most Corrosives
Sterile/non-sterile Non Sterile
Usp Specification Type VI
standard FDA, ROHS

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.16