GLOBE SCIENTIFIC Diamond Essentials Bulk Narrow Mouth HDPE Bottles

Item: DK7JLP
Model: 7560004AMBKS
Check Availability
In Stock

Get it by Jun 1, Monday

Capacity
Body Color
$824.44 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Bottle
Body Color Amber
Capacity 4 mL
Neck Inside Dia. 8 mm
Basic Material Plastic
Body Dia. 16 mm
Body Material Hdpe
Bottle Type Storage, Transport
Capacity 0.13 fl. oz.
Capacity - Ml 4 mL
Closure Included Yes
Closure Liner Design Molded In Seal Ring
Closure Liner Material Unlined
Closure Material Polypropylene
Closure Type Screw On
Mouth Size Narrow
Overall Height 41 mm
Standard Logo rohs.png, cfr.png, fda.png, iso.png
Sterile/non Sterile Non Sterile

Shipping Information

Height (cm) 35.61
Length (cm) 61.01
Width (cm) 53.42
Country Of Origin IN
Weight (kg) 6.77