GEMTOR Pompier Ladder/Escape Belts

Item: AF6KNG
Model: 531-0
Cross Ref: 19TJ03
Check Availability
In Stock

Get it by Thursday, Sep 24

Size
$404.71
13% off
$352.10 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Ladder Escape Belt
Buckle Type Tongue
Fits Waist Size 34" to 40"
Hardware Material Steel
Included Steel Pompier Hook
No. Of Anchor Points 1
Size XS
Webbing Material Nylon

Product Details

Gemtor 531 Series ladder escape belts help the wearer in maintaining their position when using a ladder. They are used by firefighters, rescue workers and other professionals who need to quickly evacuate from heights.

Shipping Information

Height (cm) 10.16
Length (cm) 45.72
Width (cm) 25.4
HS Code 6307908995
Weight (kg) 1.9125

Features

  • They feature a tongue buckle that provides a secure and adjustable fit for a comfortable and snug fit during emergencies.
  • These life belts are made from durable steel, ensuring strength and reliability to withstand rigorous use.
  • They include a steel pompier hook designed to facilitate ladder escapes by providing a secure attachment point to the ladder rungs or other suitable anchor points.
  • These belt's webbing is made of nylon for excellent resistance to wear and tear, ensuring that the belt remains sturdy and reliable during ladder escape scenarios.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies