-
Select Country
- Source Now
Get it by Jan 27, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Inline, Pump Strainer |
|---|---|
| Application | Freshwater |
| Body Material | Polypropylene |
| Bowl Color | Clear |
| Color | Black |
| Connection Size | 3/4" |
| Connection Type | Barb |
| Diameter | 2 3/4" |
| Flow Rate | 7 GPM |
| For Use With | Water |
| Gasket Material | BUNA |
| Grade | 304 |
| Height | 2 1/4" |
| Includes Screen | Yes |
| Incoming Tube Size | 3/4" |
| Length | 3" |
| Material | Polypropylene |
|---|---|
| Material Grade | Grade 304 |
| Max. Flow | 7 GPM |
| Max. Fluid Temp. | 125°F |
| Max. Pressure | 50 psi |
| Maximum Pressure At 100°f | 70 psi |
| Maximum Temperature | 125°F |
| Mesh | 40 mesh |
| Micron Rating | 420 µm |
| Outgoing Tube Size | 3/4" |
| Pipe Size | 3/4" |
| Screen Material | Stainless Steel |
| Screen Mesh Size | 35 mesh |
| Series | 1740 Series |
| Strainer Type | Mesh |
| Type | Low Profile |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 7.62 |
| HS Code | 8421990040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1 |