FERNCO FPW248CS Pipe Repair Kit, Resin Fiberglass, 2 Inch W x 48 Inch L Wrap Size | CP4ZKK 2KUT3

FERNCO Pipe Repair Kits

Item: CP4ZKK
Model: FPW248CS
Cross Ref: 2KUT3
Check Availability
In Stock

Get it by Jun 29, Monday

Up to 1”
  • Up to 1”
  • 1-1/4” to 3”
  • 3" To 6"
$25.71
5% off
$24.42 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Repair Kit
Application Hoses, Pipe
Color Gray
Compression Strength 26600 psi
Flexural Strength 16100 psi
For Material Type Concrete, Copper, Fiberglass, Galvanized, Plastic, PVC, Rubber
For Max. Pipe Size 1"
For Min. Pipe Size 1/8"
Full Cure Time 90 min.
Included Epoxy Puttyinstallation Instructionpair Of Glovestape Within Foil Bag
Material Resin Fiberglass
Max. Line Pressure 600 psi
Max. Operating Temp. 425°F
Pipe Dia. 0" to 1"
Product Type Repair Wrap Kit
Repair Product Type Repair Wrap Kit
Standards Epa Approved
Tensile Strength 24000 psi
Water Activated Yes
Wrap Size 2" x 48"

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.11