FERNCO PQC-101 Flexible Cap Elastomeric Pvc 1-1/2 Inch | AC4GVC 2ZU15

FERNCO Nominal Qwik Caps

Item: AC4GVC
Model: PQC-101
Cross Ref: 2ZU15
Check Availability
In Stock

Get it by May 27, Wednesday

For Pipe Size
$13.51
5% off
$12.83 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Flexible Cap
Band Material Stainless Steel
Basic Fitting Shape Cap
Body Material PVC
Clamp Material Stainless Steel
Clamp Type Interlocked Worm Gear
Color Black
For Nominal Pipe Size 1 1/2"
Grade Grade 300
Includes Clamp Yes
Includes Shield No
Inside Diameter 1 7/8"
Length 1 1/8"
Max. Temp. 140°F
Maximum Operating Pressure 4.3 psi
Number Of Clamps Included 1
Overall Length 1 1/8"
Pipe Fitting Material PVC
Specific Fitting Shape Round End Cap
Standards Astm D5926
Temp. Range 140°F
Type Cap

Shipping Information

Height (cm) 3.3
Length (cm) 6.6
Width (cm) 6.1
HS Code 3917400090
Country Of Origin US
Weight (kg) 0.07

Certifications

astm.png