FERNCO 1060 Series Stock Couplings

Item: AC9KTG
Model: 1060-22
Cross Ref: 3HDC8
Check Availability
In Stock

Get it by Thursday, Aug 20

For Pipe Size
$22.87
5% off
$21.73 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Flexible Coupling
Application Non Potable Water
Band Material Stainless Steel
Basic Fitting Shape Coupler
Body Material PVC
Clamp Material Stainless Steel
Clamp Type Interlocked Worm Gear
Color Black
Fitting Side A Gender Female
Fitting Side A Inside Dia. 2 11/16"
Fitting Side A Outside Dia. 3"
Fitting Side A Pipe Size 2"
Fitting Side B Gender Female
Fitting Side B Inside Dia. 2 3/8"
Fitting Side B Outside Dia. 3"
Fitting Side B Pipe Size 2"
For Nominal Pipe Size 2"
For Pipe Size 2" x 2"
Grade Grade 300
Included Clamp Yes
Included Shield No
Length 4"
Max. Operating Pressure 4.3 psi
Max. Pressure 4.3 psi
No. Of Clamps Included 2
Overall Length 3 15/16"
Pipe Fitting Material PVC
Specific Fitting Shape Flexible Coupling
Temp. -30°F to +140°F
Type Coupler

Shipping Information

Height (cm) 10.16
Length (cm) 8.89
Width (cm) 7.62
HS Code 3917400090
Country Of Origin US
Weight (kg) 0.2025

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies