-
Select Country
- Source Now
Get it by Jan 23, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flexible Coupling |
|---|---|
| Application | Non-Potable Water |
| Band Material | Stainless Steel |
| Basic Fitting Shape | Coupler |
| Body Material | PVC |
| Clamp Material | Stainless Steel |
| Clamp Type | Interlocked Worm Gear |
| Color | Black |
| Fitting Side A Gender | Female |
| Fitting Side A Inside Diameter | 1" |
| Fitting Side A Outside Diameter | 1 1/2" |
| Fitting Side A Pipe Size | 3/4" |
| Fitting Side B Gender | Female |
| Fitting Side B Inside Diameter | 1" |
| Fitting Side B Outside Diameter | 1 1/2" |
| Fitting Side B Pipe Size | 3/4" |
| For Nominal Pipe Size | 3/4" |
|---|---|
| For Pipe Size | 3/4" |
| Grade | Grade 300 |
| Includes Clamp | Yes |
| Includes Shield | No |
| Inside Dia. | 1.047" |
| Length | 2.391" |
| Max. Pressure | 4.3 psi |
| Maximum Operating Pressure | 4.3 psi |
| Number Of Clamps Included | 2 |
| Overall Length | 2 3/8" |
| Pipe Fitting Material | PVC |
| Specific Fitting Shape | Flexible Coupling |
| Standards | Astm D5926 |
| Temp. Range | 140°F |
| Type | Coupler |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 10.16 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.05 |