FALLTECH Hot Work Full Body Harnesses, With Pad

Item: AF7CEB
Model: G8081S
Cross Ref: 20UM48
Check Availability
In Stock

Get it by Monday, Oct 19

Size
$557.66 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Full Body Harness 2D
Adjustable Yes
Back D-ring Web Loop
Buckles (chest/leg) Quick Connect
Chest Strap Buckles Qc With Leather Insulators
Color Black
D Ring Locations Back, Hips
Features Twin Torso Keepers For Stowing Idle Lanyard Connectors
Front D-ring No
Hardware Material Alloy Steel
Harness Application Positioning
Harness Color Black
Harness D-ring Material Steel
Harness Sizing S
Harness Style Vest
Included Shoulder, Waist, Leg Pads With Belt
Included Padding Yes
Osha Standards Met Osha 1910.66, Osha 1926.502
Other Standards Not Applicable
Padding Location Back, Shoulder
Rfid Equipped No
Safety Features Belt
Shoulder Strap Buckles Mating
Side D-rings Yes
Size S
Specialty Working Conditions ARC Flash
Stretchable No
Subpelvic Strap Yes
Tensile Strength 5000 lbs.
Torso Adjustment Friction
Webbing Coating Uncoated
Weight Capacity 425 lbs.
With Belt Yes

Product Details

Falltech G8081 Series full-body harnesses are equipment designed to provide maximum protection and comfort for workers at elevated heights in construction applications.

Shipping Information

Height (cm) 12.95
Length (cm) 31.75
Width (cm) 31.5
HS Code 8479899898
Weight (kg) 2.43

Features

  • Falltech G8081 Series full body harnesses are engineered to handle heavy loads up to 425 lb. This ensures that workers can confidently carry out their tasks while knowing they are well-protected.
  • These full-body harnesses are equipped with D-rings, providing attachment points for lanyards, thus enhancing their strength and reliability.
  • They feature quick-connect buckles allowing easy and efficient donning and doffing for a secure and comfortable fit without the hassle.
  • These harnesses have a friction-style torso adjustment system, allowing users to customise the fit for optimal comfort and security.
  • They have padding on the back and shoulders for added comfort during extended periods of use, reducing pressure points and allowing workers to focus on their tasks without discomfort.
  • These harnesses are equipped with twin torso keepers to stow idle lanyard connectors securely, ensuring that connectors are kept organised and prevent entanglement.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies