-
Select Country
- Source Now
Get it by Mar 19, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Full Body Harness |
|---|---|
| Accessory Type | Belly Pad With Upper Torso Connection |
| Adjustable | Yes |
| Back D-ring | No |
| Belly Pad Size | M |
| Color | Black, Yellow |
| For Use With | For Use With Falltech Roughneck Harnesses With Pass-Through Connection |
| Hardware Material | Steel |
| Includes | Harness Attachment Tongue Buckles |
| Includes Padding | Yes |
| Rfid Equipped | No |
| Seat Style | Flexible |
|---|---|
| Shoulder Strap Buckles | No |
| Side D-rings | No |
| Size | M |
| Stretchable | No |
| Subpelvic Strap | No |
| Torso Connection Type | Tongue |
| Webbing Coating | Uncoated |
| Webbing Materials | Polyester |
| Weight Capacity | 425 lbs. |
Falltech G8033 series belly pads are suitable to complement FallTech roughneck harnesses offering additional support and comfort to workers during their tasks at elevated heights on construction sites.
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 33.02 |
| HS Code | 8479899898 |
|---|---|
| Weight (kg) | 3.03 |
