FALLTECH Full Body Harnesses

Item: AF7CEP
Model: G7042S
Cross Ref: 20UM61
Check Availability
In Stock

Get it by Monday, Sep 21

Size
$436.35
5% off
$414.53 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Tower Climb Full Body Harness 6D
Back D-ring Yes
Chest Strap Buckles Quick Connect
Color Yellow
Front D-ring Yes
Hardware Material Alloy Steel
Harness Application Climbing
Leg Strap Buckles Tongue
Shoulder Strap Buckles Friction
Side D-rings With Pad
Size S
Subpelvic Strap Yes
Tensile Strength 5000 lbs.
Webbing Material Polyester

Product Details

Falltech G7042 full body harnesses are used in various industries and occupations where fall protection is critical for worker safety. It is designed to secure individuals working at heights, such as construction, roofing, tower climbing and industrial maintenance. These harnesses ensure that in the event of a fall, the impact forces are distributed across the body, reducing the risk of serious injuries and providing a reliable safety solution for those working in elevated environments.

Shipping Information

Height (cm) 25.4
Length (cm) 50.8
Width (cm) 35.56
HS Code 8479899898
Weight (kg) 3.6225

Features

  • They have quick-connect chest strap buckles for ease of installation.
  • These yellow colored harnesses come with a padded front D-ring for structural rigidity and user comfort.
  • They feature alloy steel hardware material for increased durability and added toughness.
  • These harnesses come with leg strap having tongue style buckles for strong hold while the user hangs.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies