FACOM 76 Angled Open Socket Wrenches

Item: AC6YQR
Model: FM-76.13
Cross Ref: 36T860
Check Availability
In Stock

Get it by Thursday, Sep 24

Size
$29.08
13% off
$25.30 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Socket Wrench
Bolt Through Design Yes
Finish Satin
Handle Material Alloy, Steel
Head Style Fixed Head
Head Type Standard
Insulated No
Material Alloy, Steel
Measurement Type Metric
No. Of Points 6, 12
No. Of Wrench Heads 2
Non Sparking No
Overall Length 5 63/64"
Overall Width 6 9/54"
Sae Or Metric Metric
Size 13 mm
Socket Shape 12 Point, 6 Point
Socket Size 13 mm
Tether Style Not Tether Capable
Wrench Shape L

Shipping Information

Height (cm) 1.52
Length (cm) 15.24
Width (cm) 4.06
HS Code 8204200000
Country Of Origin CZ
Weight (kg) 0.1575
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies