FACOM 46 VSE Series Insulated Open End Wrenches, 1000 Volt

Item: AC4ZWA
Model: FM-46.10AVSE
Cross Ref: 32H646
Check Availability
In Stock

Get it by Friday, Sep 25

Head Size
$42.41
13% off
$36.90 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Insulated Open End Wrench
Body Material Steel
Corrosion Resistant Yes
Finish Insulated
Handle Color Orange
Handle Type One Piece
Head Offset Angle 15°
Head Size 10 mm
Head Thickness 23/64"
Head Type Standard
Insulated Yes
Material Alloy, Steel
Measurement Type Metric
No. Of Ends Single End
Non Magnetic No
Non Sparking No
Opening Angle 15°
Opening Type Rounded
Overall Length 5 1/8"
Overall Width 63/64"
Ratcheting No
Reversing No
Sae Or Metric Metric
Single End/double End Single End
Size 10 mm
Tether Style Not Tether Capable
Wrench Length Style Standard
Wrench Shape Straight

Shipping Information

Height (cm) 1.27
Length (cm) 12.7
Width (cm) 2.79
HS Code 8204110030
Country Of Origin FR
Weight (kg) 0.0675
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies