-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Single Open End Wrench |
|---|---|
| Body Material | Steel |
| Corrosion Resistant | Yes |
| Finish | Black Oxide |
| Handle Color | Black |
| Handle Type | One Piece |
| Head Angle | 15° |
| Head Offset Angle | 15° |
| Head Size | 32 mm |
| Head Thickness | 15/32" |
| Head Type | Standard |
| Insulated | No |
| Material | Carbon Steel |
| Measurement Type | Metric |
| No. Of Ends | Single End |
| Non Magnetic | No |
|---|---|
| Non Sparking | No |
| Opening Angle | 15° |
| Opening Type | Rounded |
| Overall Length | 11 1/4" |
| Overall Width | 2 19/32" |
| Ratcheting | No |
| Reversing | No |
| Sae Or Metric | Metric |
| Single End/double End | Single End |
| Standards | Asme |
| Tether Style | Tether Capable |
| Wrench Length Style | Long |
| Wrench Shape | Straight |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 6.86 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.47 |