FACOM 31 Metric Extra Slim Open End Wrenches

Item: AC6YVT
Model: FM-31.12X13
Cross Ref: 36T968
Check Availability
In Stock

Get it by Monday, Sep 21

Head Size
$33.06
5% off
$31.41 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Double Open End Wrench
Finish Chrome
Handle Type Flat
Head Angle 15°
Head Size 12 mm x 13 mm
Material Steel
No. Of Ends Double End
Overall Length 8.266"
Sae Or Metric Metric
Size 12 mm x 13 mm

Shipping Information

Height (cm) 0.51
Length (cm) 21.08
Width (cm) 3.05
HS Code 8204110030
Country Of Origin IT
Weight (kg) 0.09
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies