FACOM 115A Monkey Wrenches

Item: AC6YWU
Model: FA-115A.100
Cross Ref: 36T995
Check Availability
In Stock

Get it by Tuesday, Oct 20

Diameter
$275.86 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Adjustable Hook Spanner Wrench
Adjustable Manual
Adjustment Type Groove
Capacity 20 mm to 100 mm
Corrosion Resistant Yes
Dia. 20 mm to 100 mm
Finish Satin
For Use With Side-Slot Nuts
Handle Color Silver
Handle Type One Piece
Hook Depth 3/16"
Hook Thickness 5/16"
Insulated No
Length 360 mm
Material Alloy, Steel
Max. Jaw Capacity 3 15/16"
Measurement Type Metric
Non Magnetic No
Non Sparking No
Overall Length 8 1/2"
Side Or Face Opening Side
Spanner Style Hook
Tether Style Tether Capable
Versatility Adjustable

Shipping Information

Height (cm) 1.52
Length (cm) 36.58
Width (cm) 8.89
HS Code 8204120000
Country Of Origin TW
Weight (kg) 0.81
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies