FABENCO ZT Series Full Coverage Self-Closing Safety Gates

Item: CJ6QQH
Model: ZT70-21L
Check Availability
In Stock

Get it by Tuesday, Oct 20

22" to 24 1/2"
  • 22" to 24.5"
  • 22" to 24 1/2"
  • 25" to 27.5"
  • 25" to 27 1/2"
  • 28" to 30.5"
  • 28" to 30 1/2"
  • 31" to 33.5"
  • 31" to 33 1/2"
  • 34" to 36.5"
  • 34" to 36 1/2"
  • 37" to 39.5"
  • 37" to 39 1/2"
Galvanized
  • Galvanized
  • Yellow Powder Coat
  • Powder Coating
  • Red Primer
  • Primer
  • Enamel
Left Hand
  • Left Hand
  • Right Hand
$427.40 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Safety Gate
Color Silver
Dimensions 22" to 24.5"
Finish Galvanized
Fits Clear Opening 22" to 24 1/2"
Fits Opening 22" to 24 1/2"
Grade Grade A36
Load Capacity Not Rated
Locking Mechanism Not Applicable
Material Carbon Steel
Mounting And Installation Options Angle, Flat Bar, Pipe, Wall
Opening Width 22" to 24 1/2"
Self Closing Mechanism Spring Loaded
Spring Material Stainless Steel
Swing Direction Left Hand

Shipping Information

Height (cm) 50.95
Length (cm) 62.23
Width (cm) 102.87
Weight (kg) 22.05

Documentation