FABENCO Z Series Self-Closing Safety Gates

Item: CJ6QPG
Model: Z70-21
Check Availability
In Stock

Get it by Jan 22, Thursday

22" to 24.5"
  • 22" to 24.5"
  • 25" to 27.5"
  • 28" to 30.5"
  • 31" to 33.5"
  • 34" to 36.5"
  • 37" to 39.5"
Galvanized
  • Galvanized
  • Yellow Powder Coat
  • Red Primer
$352.56 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Safety Gate
Color Silver
Dimension 22" to 24.5"
Finish Galvanized
Fits Clear Opening 22" to 24 1/2"
Fits Opening 22" to 24 1/2"
Grade Grade A36
Load Capacity Not Rated
Locking Mechanism Not Applicable
Material Carbon Steel
Mounting And Installation Options Angle, Flat Bar, Pipe, Wall
Opening Width 22" to 24 1/2"
Self Closing Mechanism Spring Loaded
Spring Material Stainless Steel
Swing Direction Left/Right Hand

Shipping Information

Height (cm) 3.18
Length (cm) 60.96
Width (cm) 60.96
Country Of Origin US
Weight (kg) 14.85

Documentation