FABENCO XL Series Extended Coverage Self-Closing Safety Gates

Item: CJ6QME
Model: XL71-16
Check Availability
In Stock

Get it by Jun 25, Thursday

Galvanized
  • Galvanized
  • Yellow Powder Coat
  • Red Primer
17" to 18.5"
  • 17" to 18.5"
  • 19" to 21.5"
  • 22" to 24.5"
  • 25" to 27.5"
  • 28" to 30.5"
  • 31" to 33.5"
  • 34" to 36.5"
  • 37" to 39.5"
6061-T6 Aluminum
  • 6061-T6 Aluminum
  • 316L Stainless Steel
$372.95 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Safety Gate
Color Silver
Dimensions 17" to 18.5"
Finish Galvanized
Fits Clear Opening 17" to 18 1/2"
Fits Opening 17" to 18 1/2"
Grade Grade A36
Load Capacity Not Rated
Locking Mechanism Not Applicable
Material Carbon Steel
Mounting And Installation Options Angle, Flat Bar, Pipe, Wall
Opening Width 17" to 18 1/2"
Self Closing Mechanism Spring Loaded
Spring Material Stainless Steel
Swing Direction Left/Right Hand

Shipping Information

Length (cm) 46.99
Weight (kg) 14.85

Documentation