FABENCO RX Series Extended Coverage Bolt-on Self-Closing Industrial Safety Gates

Item: CJ6QKA
Model: RX70-18L
Check Availability
In Stock

Get it by Friday, Sep 25

19" to 21 1/2"
  • 19" to 21.5"
  • 19" to 21 1/2"
  • 22" to 24.5"
  • 22" to 24 1/2"
  • 25" to 27.5"
  • 25" to 27 1/2"
  • 28" to 30.5"
  • 28" to 30 1/2"
  • 31" to 33.5"
  • 31" to 33 1/2"
  • 34" to 36.5"
  • 34" to 36 1/2"
Galvanized
  • Galvanized
  • Yellow Powder Coat
  • Powder Coating
  • Red Primer
  • Primer
  • Enamel
Left Hand
  • Left Hand
  • Right Hand
$310.00 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Safety Gate
Color Silver
Dimensions 19" to 21.5"
Finish Galvanized
Fits Clear Opening 19" to 21 1/2"
Fits Opening 19" to 21 1/2"
Grade Grade A36
Load Capacity Not Rated
Locking Mechanism Not Applicable
Material Carbon Steel
Mounting And Installation Options Angle, Flat Bar, Pipe
Opening Width 19" to 21 1/2"
Self Closing Mechanism Spring Loaded
Spring Material Stainless Steel
Swing Direction Left Hand

Shipping Information

Height (cm) 43.33
Length (cm) 54.61
Width (cm) 55.88
Country Of Origin US
Weight (kg) 12.6

Documentation