FABENCO R Series Bolt-on Self-Closing Industrial Safety Gates

Item: CJ6QJD
Model: R70-16
Check Availability
In Stock

Get it by Wednesday, Aug 26

Galvanized
  • Galvanized
  • Powder Coating
  • Yellow Powder Coat
  • Primer
  • Red Primer
  • Enamel
17" to 18.5"
  • 17" to 18.5"
  • 17" to 18 1/2"
  • 19" to 21.5"
  • 19" to 21 1/2"
  • 22" to 24 1/2"
  • 22" to 24.5"
  • 25" to 27.5"
  • 25" to 27 1/2"
  • 28" to 30 1/2"
  • 28" to 30.5"
$247.95 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Safety Gate
Color Silver
Dimensions 17" to 18.5"
Finish Galvanized
Fits Clear Opening 17" to 18 1/2"
Fits Opening 17" to 18 1/2"
Grade Grade A36
Load Capacity Not Rated
Locking Mechanism Not Applicable
Material Carbon Steel
Mounting And Installation Options Angle, Flat Bar, Pipe
Opening Width 17" to 18 1/2"
Self Closing Mechanism Spring Loaded
Spring Material Stainless Steel
Swing Direction Left/Right Hand

Shipping Information

Length (cm) 45.72
Weight (kg) 9.9

Documentation