-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Gate |
|---|---|
| Color | Silver |
| Dimensions | 17" to 18.5" |
| Finish | Galvanized |
| Fits Clear Opening | 17" to 18 1/2" |
| Fits Opening | 17" to 18 1/2" |
| Grade | Grade A36 |
| Load Capacity | Not Rated |
| Locking Mechanism | Not Applicable |
|---|---|
| Material | Carbon Steel |
| Mounting And Installation Options | Angle, Flat Bar, Pipe, Wall |
| Opening Width | 17" to 18 1/2" |
| Self Closing Mechanism | Spring Loaded |
| Spring Material | Stainless Steel |
| Swing Direction | Left/Right Hand |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 46.99 |
| Weight (kg) | 13.5 |
|---|