Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Reading Glasses |
|---|---|
| Diopter | +1 D |
| Frame Color | Black |
| Frame Design | Wrap Around |
| Frame Material | Polycarbonate |
| Lens Coating | Scratch Resistant |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
|---|---|
| Size | Universal |
| Style | Half Frame |
| Temple Color | Black |
| Temple Style | Non Adjustable |
| Uv Protection | 99.9% |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 30.99 |
| Width (cm) | 16.51 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.02 |