ELVEX JE-70M Vest Chainsaw Orange Size 38 To 42 In | AD6KXP 45L047

ELVEX Provest II Water Resistant Vests

Item: AD6KXP
Model: JE-70M
Cross Ref: 45L047
Check Availability
In Stock

Get it by Mar 19, Thursday

Size
$178.66
5% off
$169.73 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Vest
Cleaning And Care Instructions Hand Wash, Machine Wash
Closure Type Zipper
Collar Style Lay Flat
Color Orange
Features Sleeveless
Fits Chest Size 38" to 42"
Front Closure Zipper
Garment Type Vest
Gender Unisex
Includes Removable Liner No
Insulated For Cold Conditions No
Material Cotton, Polyester
Maximum Chest Size 42"
Minimum Chest Size 38"
Number Of Covered Pockets 2
Number Of Outside Pockets 4
Number Of Pockets Yes
Series WELJE70 Series
Size M
Standards Astm 1897-2008
Vest Size M

Product Details

Elvex ProVest II JE70 water resistant vests are engineered to safeguard the upper chest and shoulder area from dangerous saw kickbacks, making it an indispensable tool in the forestry and lumber industries.

Shipping Information

Height (cm) 5.08
Length (cm) 25.4
Width (cm) 33.02
HS Code 6217109530
Country Of Origin CN
Weight (kg) 0.77

Features

  • They have multi-layered Prolar padding for shielding the upper chest and shoulders from kickbacks to reduce the risk of injuries.
  • These vests feature 65 / 35 poly-cotton blend construction for ensuring all-day comfort while keeping cool and dry, even in hot weather conditions.
  • They have adjustable side straps for allowing to wear jackets underneath during winter for added warmth
  • These vests are equipped with six handy pockets, including four outside-front and two inside pockets, which provide ample space to carry essential gear.