DWYER INSTRUMENTS TS-PROBES Series Digital Temperature Switch Probes

Item: AC2CJU
Model: TS-5
Cross Ref: 2HMJ4
Check Availability
In Stock

Get it by Tuesday, Oct 20

Cable Length
Probe Length
$ /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Surface Temperature Probe
Accuracy +/-2°C @ 25°C
Cable Length 5 ft.
Cable Material PVC
Connector Type Bare Wire
Enclosure Rating IP67
For Air Yes
For Application Brewing Systems, Food Service Equipment, Medical Sterilizers Or Equipment, Refrigerated Cabinets, Walk In Coolers, Wood Or Pellet Boilers
For Gases No
For Liquids And Gels Yes
For Solids No
For Surfaces No
Head Material PVC
Included Signal Converter No
Length 1"
Max. Temp. 105°C
Min. Temp. -50°C , -58°F
Operating Temp. -58°F to +221°F
Probe Bend Straight
Probe Connector Bare Wire
Probe Dia. 0.281"
Probe Length 1"
Probe Sheath Material PVC
Probe Size 9/32" x 1"
Process Mounting Surface Mount
Response Time 15 sec.
Sensor Type PTC Sensor
Temp. -58°F to +221°F
Temp. Measuring Element Positive Temperature Coefficient Thermistor
Thermistor Type 2 Wire
Use Air Or Surface

Shipping Information

Height (cm) 1.27
Length (cm) 22.86
Width (cm) 22.86
HS Code 8533408070
Country Of Origin ES
Weight (kg) 0.045