DWYER INSTRUMENTS TID Series Temperature/Process Indicators

Item: AC2CHY
Model: TID-3100
Cross Ref: 2HME5
Check Availability
In Stock

Get it by Monday, Sep 21

N/A
  • N/A
  • Deg. F
  • Deg. C
4-20mA
  • 4-20mA
  • Ptc Thermistor
110V AC
  • 110V AC
  • 24V AC/DC
  • 230V AC
$87.55 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Temperature Indicator
Ac Supply Voltage 110-110V AC
Ac Voltage Input 110V AC
Accuracy 1%
Amps 4-20 mA
Connector Type Screw Terminal
Digital Display Screen Color Red
Digital Display Screen Type LED
Display Digits 3
Display Span -999 to +999
Display Type Red LED
Display Units Not Applicable
Fits 2.8" x 1.14"
Function Type Temperature/Process Indicator
Included Instruction
Input Signal 4-20 mA
Input Type 4-20 mA
Ip Rating IP64
Max. Ac Voltage Supply 110V AC
Max. Amps Display 20 mA
Max. Digit Height 1/2"
Max. Display Span 999
Min. Ac Voltage Supply 110V AC
Min. Amps Display 4 mA
Min. Display Span -999
Mounting Type Clip
Nema Enclosure Rating NEMA 3R
No. Of Display Digits 3
Output Voltage 0.417V DC
Overall Depth 2"
Overall Height 3 2/5"
Overall Width 3.3"
Power Required 110V AC
Series TID Series
Supply Voltage 110-110V AC
Terminal Connection Type Cage Clamp
Type Process

Shipping Information

Height (cm) 4.83
Length (cm) 8.64
Width (cm) 8.64
HS Code 9025198080
Country Of Origin ES
Weight (kg) 0.18

Certifications