DWYER INSTRUMENTS STC Series Pipe-Mount Bimetal Surface Thermometers

Item: AB3RCK
Model: STC151
Cross Ref: 1UYP7
Check Availability
In Stock

Get it by Wednesday, Sep 23

3/4" to 7/8"
  • 1" to 1 5/8"
  • 1 5/8" to 2 3/8"
  • 3/4" to 7/8"
-50.0° to +250.0°
  • -50.0° to +250.0°
  • -40.0° to +120.0°
  • 0.0° to 150.0°
  • +20.0° to +180.0°
  • +20.0° to +260.0°
  • +70.0° to +370.0°
  • +70.0° to +500.0°
$142.84 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Clip Pipe Mount Dial Thermometer
Accuracy -2% to +2%
Case Material Steel
Connection Location Back
Construction Steel Housing With Glass Lens
Dial Dia. 2"
Dial Size 2"
Fits Pipe Size 3/4" to 7/8"
For Pipe Dia. 3/4" to 7/8"
Function Non-Intrusive Temperature Measurement
Graduations 2°F
Housing Material Steel
Included Nist-traceable Certificate No
Lens Material Glass
Max. Temp. 250°F
Min. Temp. -50°F
Mounting Type Clip
Resolution Less Than 4% Of Scale
Scale Fahrenheit
Scale Type Dial
Sensing Element Bimetal
Stem Material Copper
Temp. -50° to +250° , -50°F to +250°F
Thermometer Type Clip Pipe Mount Bimetal Surface Thermometer
Window Material Glass

Shipping Information

Height (cm) 6.86
Length (cm) 7.87
Width (cm) 7.62
HS Code 9025198080
Country Of Origin CN
Weight (kg) 0.045