DWYER INSTRUMENTS SFI-300 Series Midwest Sight Flow Indicators

Item: AB6LJL
Model: SFI-300-1/2
Cross Ref: 21XL69
Check Availability
In Stock

Get it by Wednesday, Sep 16

Pipe Size
$616.32
5% off
$585.50 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Window Sight Flow Indicator with Impeller
Body Material Bronze
Connection Size 1/2"
Connection Type FNPT
Depth 2 3/4"
Features Rotating Impeller
Flow Direction Horizontal Left, Horizontal Right, Vertical Down, Vertical Up
Fluid Connection 1/2" FNPT
For Media Type Gear Lube, Glycol, Hydraulic Oils, Motor Oils, Non-Corrosive Fluids, Non-Corrosive Gases, Water
Height 2.571"
Impeller Material ABS
Indicator Type Rotor
Length 4.1"
Lens Material Tempered Glass
Max. Media Temp. 200°F
Max. Operating Pressure 125 psig
Max. Pressure 125 psi
Media Temp. 32°F to 200°F
Min. Media Temp. 32°F
No. Of Windows 2
Overall Length 4.1"
Overall Width 2 4/5"
Pipe Size 1/2"
Seal Material Buna N
Sight Dia. 2"
Sight Material Tempered Glass
Temp. +32°F to +200°F
Temp. Limit (deg. F) 200°F
Wetted Material 316 Stainless Steel, Abs, Bronze, Buna-N, PTFE, Tempered Glass, Viton

Shipping Information

Height (cm) 9.14
Length (cm) 14.22
Width (cm) 9.14
HS Code 9026107000
Country Of Origin US
Weight (kg) 1.1025

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies