DWYER INSTRUMENTS RTD Series Resistance Temperature Detectors

Item: AC2CLK
Model: RTD-686
Cross Ref: 2HMT4
Check Availability
In Stock

Get it by Monday, Sep 21

Probe Dia.
Probe Length
$328.39 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Surface Temperature Probe
Accuracy ±0.30°C, ±0.12 Ohm At 0°C
Cable Length 2.84 ft.
Connector Type Bare Wire
Extension Length 30"
For Air Yes
For Application Air Ducts, Bearing Temperature, Electric Generating Plants, Environmental Test Chambers, Food Processing, Oil Temperature Indicator, Ovens, Petroleum & Chemical Processing, Pharmaceutical Manufacturing, Plastic Molding, Soldering Equipment
For Gases Yes
For Liquids And Gels No
For Solids No
For Surfaces No
Grade Grade 316
Included Signal Converter No
Included Thermowell No
Length 6"
Max. Temp. 650°C
Min. Temp. -200°C , -328°F
No. Of Wires 3
Opening Dia. 0.125"
Pressure Limit 250 psig
Probe Bend Straight
Probe Connector Bare Wire
Probe Dia. 1/8"
Probe Length 6"
Probe Material Stainless Steel
Probe Sheath Material Grade 304 Stainless Steel
Probe Size 1/8" x 6"
Resistance 100 ohms
Rtd Type 3 Wire 100 ohms
Sensor Type RTD
Temp. -328°F to +1202°F
Temp. Measuring Element RTD, Pt 100 ohms
Use Air Or Surface
Wire Length 34"

Shipping Information

Height (cm) 1.27
Length (cm) 38.1
Width (cm) 11.43
HS Code 9025198080
Country Of Origin US
Weight (kg) 0.027

Certifications