DWYER INSTRUMENTS ISDP Series Intrinsically Safe Differential Pressure Transmitters

Item: AE6RAJ
Model: ISDP-002
Cross Ref: 5URD4
Check Availability
In Stock

Get it by Thursday, Oct 15

0 in. wc - 0.25 in. wc
  • 0 in. wc - 0.25 in. wc
  • 0 in. wc - 1 in. wc
  • 0 in. wc - 5 in. wc
  • 0 in. wc - 10 in. wc
  • 0 in. wc - 25 in. wc
  • 0 in. wc - 50 in. wc
  • 0 in. wc - 100 in. wc
  • 0 to -/+ 0.25" wc
  • 0 to -/+ 1" wc
  • 0 to -/+ 2.5" wc
  • 0 to -/+ 5" wc
  • 0 to -/+ 10" wc
$2,239.39
5% off
$2,127.42 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Differential Pressure Transducer
Accuracy -0.5% to +0.5%
Connection Location Bottom
Connection Location-transmitter Bottom
Connection Size 1/8"
Connection Type NPT
Display Digits 4 Digits
Display Height 3/5"
Display Screen Type LCD
Display Type LCD
Display Units In Wc
Electrical Connections 4 Pin M12 Connector
Enclosure Rating IP66, NEMA 4X
For Media Type Air, Non-Combustible Gases
For Use With Media Type Air, Non-Combustible Gases
Housing Height 4 11/16"
Housing Length 4 11/16"
Housing Material Aluminum, Glass
Included Instruction
Intrinsically Safe Yes
Ip Rating IP66
Loop Resistance 0 ohms to 1250 ohms
Max. Loop Resistance 1250 ohms
Max. Operating Temp. 140°F
Max. Pressure 0.25 in. wc
Min. Operating Temp. 32°F
Min. Pressure 0 in. wc
Nema Rating NEMA 4X
Nist Traceable Certificate No
No. Of Wires 2
Operating 0 in. wc to 0.25 in. wc
Output 4-20 mA
Output Accuracy 0.5%
Output Amps 4-20 mA
Output Signal 4-20 mA
Overall Depth-transmitter 3 11/25"
Overall Height 5.21"
Overall Length 3.43"
Overall Width 4.71"
Power Required 10-35V
Pressure 0 in. wc to 0.25 in. wc
Pressure Rating 0 in. wc to 0.25 in. wc
Pressure Units In Wc
Primary Scale 0 in. wc to 0.25 in. wc
Primary Scale Units In Wc
Process Connection 1/8" Female NPT
Process Connection Gender Female
Process Connection Size 1/8"
Process Connection Size-transmitter 1/8"
Process Connection Type NPT
Product Type Intrinsically Safe-Rated With Display
Range Units In Wc
Response Time 250 ms
Safety Rating Class I Div. 1 Group A, B, C, D, Class II Div. 1 Group E, F, G, Class III Div. 1
Series ISDP Series
Shape Rectangular
Temp. +32°F to +140°F
Thermal Effect -/+ 0.02% @ 77°F
Wetted Material Alumina Ceramic, Aluminum, Ceramic, Epoxy, Glass, Gold, Nickel, PVC, RTV, Silicon, Silicone, Stainless Steel

Shipping Information

Height (cm) 11.68
Length (cm) 18.29
Width (cm) 15.24
HS Code 9026204000
Country Of Origin US
Weight (kg) 1.305

Certifications