DWYER INSTRUMENTS DPGA-00 Digital Pressure Gauge, 1 Percent Accuracy, 30 Inch Hg | AD4CPV 41D942

DWYER INSTRUMENTS DPGA Series Digital Pressure Gages

Item: AD4CPV
Model: DPGA-00
Cross Ref: 41D942
Check Availability
In Stock

Get it by May 25, Monday

30" Hg to 0 psi
  • -30.0 in. hg/psi to +100.0 in. hg/psi
  • 0.0 psi to 15.0 psi
  • 0.0 psi to 30.0 psi
  • 0.0 psi to 50.0 psi
  • 0.0 psi to 100.0 psi
  • 0.0 psi to 300.0 psi
  • 0 psi to 500 psi
  • 0 psi to 5 psi
  • 30" Hg to 0 psi
$246.94
5% off
$234.59 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Digital Pressure Gauge
Accuracy -1% to +1%
Adjustable Set Points No
Application OEM Applications, Process Industries
Auto Shutoff Yes
Auto-shutoff Time 20 min.
Backlit Screen No
Basic Gauge Case Material Plastic
Battery Included Yes
Battery Type 9V Battery
Blowout Safety Back No
Calibration Certificate No
Calibration Certificate Included No
Case Color Red
Case Depth 1 13/25"
Case Dia. 2.62"
Case Material Plastic
Case Shape Round
Compatible Process Media Air And Compatible Gases
Connection Location Bottom
Connection Size 1/4"
Connection Type NPT
Dial Size 2.62" x 1.52"
Digit Height 0.43"
Digital Gauge Display Units Bar, Cm Wc, Ft Wc, In Hg, In Wc, Kg/Sq Cm, Kpa, Mbar, Mm Hg, Oz./Sq. In., Psig
Digital Pressure And Vacuum Gauge Type Digital Vacuum Gauge
Display Range -1.013 Bar to 0 Bar, -1.033 to 0 kg/sq. cm, -101.4 to 0 kPa, -1013 to 0 mbar, -1034 to 0 cm wc., -235.2 to 0 oz./sq. in., -29.93 to 0 in. hg, -33.94 to 0 ft. wc., -407.3 to 0 in. wc., -761 to 0 mm hg, 30 to 0 in. hg
Display Resolution 0.01 psi
Display Screen Type LCD
Display Type LCD
Display Units Bar, Cm Wc, Ft Wc, In Hg, In Wc, Kg/Sq Cm, Kpa, Mbar, Mm Hg, Oz./Sq. In., Psig
Gauge Accuracy Grade Not Graded
Gauge Application For Dry Air & Gases
Gauge Case Material ABS
Gauge Connection Location Bottom
Gauge Connection Size 1/4"
Gauge Nominal Dial Size 2 1/2"
Gauge Primary Range Units In Hg
Gauge Wetted Parts Stainless Steel, Silicon
Grade Grade 316L
Hazardous Location Rating Not Rated
Housing Material ABS
Includes Instructions
Includes Mounting Hardware No
Includes Rubber Boot No
Ip Rating, Nema Rating Not Rated
Languages English
Low-battery Indicator Yes
Memory Storage No
Mounting Hardware Included No
Mounting Type Stem Mount
Nominal Dial Size 2 1/2"
Non-sparking No
Number Of Digits 4
Operating Temp. Range +30°F to +120°F
Panel-mountable No
Peak Hold No
Power Source Battery
Powered By 9V Battery
Pressure Gauge Type Industrial Pressure Gauge
Pressure Range -30 in. hg to 0 in. hg
Pressure Range Type Compound
Primary Display Range -30 to 0
Primary Display Units in. hg
Process Connection 1/4" NPT Male
Process Connection Gender Male
Process Connection Location Bottom
Process Connection Size 1/4"
Process Connection Type NPT
Process Temperature Range 30°F to 120°F
Range 0 psi to 30 in. hg
Resolution 0.01 psi
Sensor Material Silicone
Series DPGA Series
Socket Material 316L Stainless Steel
Temp. Error 0.05%
Weatherproof No
Wetted Material Stainless Steel, Silicon
Wetted Parts Material 316L Stainless Steel, Silicon
standard CE CERTIFIED, ROHS, RUSSIAN GOST CERTIFICATION

Shipping Information

Height (cm) 14.48
Length (cm) 7.11
Width (cm) 11.18
HS Code 9026204000
Country Of Origin US
Weight (kg) 0.23