DWYER INSTRUMENTS DH3 Series Digihelic Differential Pressure Controllers

Item: AC2CCR
Model: DH3-002
Cross Ref: 2HLN3
Check Availability
In Stock

Get it by Monday, Sep 21

0.0 in. wc to 0.25 in. wc
  • 0.0 in. wc to 0.25 in. wc
  • 0.0 in. wc to 2.5 in. wc
  • 0 in. wc to 5.0 in. wc
  • 0 in. wc to 10.0 in. wc
  • 0 in. wc to 25 in. wc
  • 0 in. wc to 50 in. wc
  • 0 in. wc to 100.0 in. wc
  • 2.5 to 0 to 2.5" wc
$755.32
5% off
$717.55 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Digital Panel Meter
Cable Length 18"
Connection Size 1/8"
Connection Type FNPT
Connector Type Compression Fitting
Depth 3 1/8"
Display Digits 4
Display Height 2/5"
Display Span 9999
Display Type LCD
Electrical Rating 1A @ 30V AC/DC
Fits 4-3/4" Round Cut Out
Housing Material Die Cast Aluminum
Input Range 0 in. wc to 0.25 in. wc
Mounting Orientation Vertical
Mounting Type Front Ring
No. Of Pins 15
Pressure 0 in. wc to 0.25 in. wc
Response Time 250 ms
Temp. +32°F to +140°F
Type Pressure

Shipping Information

Height (cm) 19.81
Length (cm) 16.76
Width (cm) 9.4
HS Code 9032896050
Country Of Origin US
Weight (kg) 1.09

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies