DWYER INSTRUMENTS DH Series Digihelic Differential Pressure Controllers

Item: AC2CCD
Model: DH-002
Cross Ref: 2HLK9
Check Availability
In Stock

Get it by Tuesday, Nov 24

0 in. wc to 0.25 in. wc
  • 0 in. wc to 0.25 in. wc
  • -10 in. wc to 0 in. wc to +10 in. wc
  • -5 in. wc to 0 in. wc to +5 in. wc
  • -2.5 in. wc to 0 in. wc to +2.5 in. wc
  • -1 in. wc to 0 in. wc to +1 in. wc
  • -0.25 in. wc to 0 in. wc to +0.25 in. wc
  • 0 in. wc to 1 in. wc
  • 0 in. wc to 5 in. wc
  • 0 in. wc to 10 in. wc
  • 0 in. wc to 25 in. wc
  • 0 in. wc to 50 in. wc
  • 0 in. wc to 100 in. wc
$1,466.14
5% off
$1,392.83 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Digital Panel Meter
Ac Supply Voltage 100-240V AC
Ac Voltage Input 100-240V AC
Accuracy +/-0.5%
Connector Type Compression Fitting
Cut Out Height 1 49/64"
Cut Out Width 3 5/8"
Cutout Din Size 1/8"
Dc Supply Voltage 132-240V DC
Dc Voltage Input Signal 132-240V DC
Dc Voltage Supply Max. 240V DC
Depth 4 1/2"
Digital Display Screen Color Black
Display Digits 4
Display Height 2/5"
Display Span 9999
Display Type LCD
Electrical Connection Screw Terminal
Electrical Rating 8A @ 240V AC
Fits 1/8 DIN
For Barbed Inside Dia. 0.188"
Function Type Differential Pressure Controller
Housing Material ABS
Included Instruction
Input Range 0 in. wc to 0.25 in. wc
Input Signal 4-20 mA
Interface Rs-485, Usb
Ip Rating IP66
Max. Ac Voltage Supply 240V AC
Max. Amps Display 20 mA
Max. Digit Height 0.4"
Max. Display Span 9999
Min. Ac Voltage Supply 100V AC
Min. Amps Display 4 mA
Min. Dc Voltage Supply 132V DC
Min. Pressure Display 0 in. wc
Min. Voltage 24V DC
Mounting Orientation Horizontal Plane
Mounting Type Clip
Nema Enclosure Rating NEMA 4X
No. Of Display Digits 4
Overall Depth 5.2"
Overall Height 7.9"
Overall Width 5 1/5"
Pressure 0 in. wc to 0.25 in. wc
Pressure Display-max. 0.25 in. wc
Pressure Input 0 in. wc to 0.25 in. wc
Range Type Standard Range
Relay Ac Contact Rating 8A @ 240V AC Resistive
Relay Contact Form (2) SPDT
Response Time 250 ms
Series DH Series
Supply Voltage 100-240V AC
Temp. +32°F to +170°F
Terminal Connection Type Screw Clamp
Tube Inside Dia. 1/8"
Tube Outside Dia. 1/4"
Type Pressure

Shipping Information

Height (cm) 20.32
Length (cm) 13.46
Width (cm) 13.72
HS Code 9032896050
Country Of Origin US
Weight (kg) 0.675

Certifications