DWYER INSTRUMENTS DBT Series Digital Solar-Powered Bimetal Thermometers

Item: AB3RBU
Model: DBTA3251
Cross Ref: 1UYL2
Check Availability
In Stock

Get it by Monday, Jul 27

Stem Length
$325.50
5% off
$309.23 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Digital Dial Thermometer
Accuracy -1% to +1%
Adjustments External
Backlit No
Case Type Hermetically Sealed
Connection Location Adjustable
Connection Size 1/2"
Connection Type NPT
Construction 300 Stainless Steel Housing With Acrylic Lens And Stainless Steel Stem
Dial Size 3"
Digit Height 0.5"
Digital Display 3" Dia. Display With 3 1/2 Digit LCD 1/2" Digit Height
Display Digits 3.5
Display Size 3"
Display Type LCD
Functions °C/°F Switchable
Housing Material Stainless Steel
Included Batteries No
Included Nist-traceable Certificate No
Included Thermowell No
Lens Material Acrylic
Max. Operating Pressure Not Rated
Max. Temp. 150°C , 302°F
Min. Temp. -50°C , -58°F
No. Of Digits 3.5
Nsf Rated No
Power Required Solar
Power Source Solar
Power Source Details 3V Solar Cell (Minimum 35 Lux)
Process Connection 1/2"
Process Connection Type NPT
Resolution 0.1°F, 0.1°C
Response Time 15 sec.
Scale Celsius, Fahrenheit
Scale Type Digital
Stem Dia. 1/4"
Stem Length 2 1/2"
Stem Material Stainless Steel
Temp. -58° to +302° , -58°F to +302°F
Temp. Resolution C 0.1°C
Temp. Resolution F 0.1°F
Thermometer Type Solar Powered Digital Thermometer
Thread Gender Male
Thread Size 1/2"
Thread Type NPT
Voltage 3V
Wetted Material Stainless Steel

Shipping Information

Height (cm) 8.89
Length (cm) 15.24
Width (cm) 8.64
HS Code 9025198080
Country Of Origin CN
Weight (kg) 0.3375