DWYER INSTRUMENTS CBT Series Clip-On Bimetal Thermometers

Item: AB3RJY
Model: CBT175041
Cross Ref: 1UZJ7
Check Availability
In Stock

Get it by May 4, Monday

1 3/4"
  • 1 3/4"
  • 2"
  • 3"
5"
  • 5"
  • 8"
-40.0° to +160.0°
  • -40.0° to +160.0°
  • 0.0° to 140.0°
  • 0.0° to 180.0°
  • 0.0° to 220.0°
  • 0.0° to +250.0°
  • +25.0° to +125.0°
  • +50.0° to +300.0°
  • +50.0° to +400.0°
  • +50.0° to +500.0°
  • +150.0° to +750.0°
  • -10.0° to +110.0°
$172.24
5% off
$163.63 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Clip On Dial Thermometer
Accuracy -2% to +2%
Application Food Production, Food Service
Case Type Hermetically Sealed
Connection Location Back
Construction 300 Stainless Steel Housing With Glass Lens
Dial Diameter 1 3/4"
Dial Size 1 3/4"
Food Safe Yes
For Wall Thickness 1/8"
Glow-in-the-dark No
Grade Grade 300, Grade 304
Housing Material Stainless Steel
Includes Nist-traceable Certificate No
Lens Material Glass
Long Reach No
Maximum Temperature °f 160°F
Minimum Temperature °f -40°F
Nsf Rated No
Resolution
Scale Fahrenheit
Scale Type Dial
Sensing Element Bimetal
Stem Dia. 1/4"
Stem Material Stainless Steel
Temp. Range -40° to +160°
Temperature Graduations 2°F
Temperature Range -40°F to +160°F
Wetted Materials Stainless Steel

Shipping Information

Height (cm) 14.73
Length (cm) 4.32
Width (cm) 4.57
HS Code 9025198080
Country Of Origin CN
Weight (kg) 0.0495