-
Select Country
- Source Now
Get it by Dec 19, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Min/Max Dial Thermometer |
|---|---|
| Application | Oven Monitoring, Refrigerators |
| Case | Hermetically Sealed |
| Case Material | Stainless Steel |
| Case Type | Hermetically Sealed |
| Connection Location | Back |
| Connection Size | 1/2" |
| Connection Type | NPT |
| Corrosion Resistance | No |
| Dial Diameter | 3" |
| Dial Size | 3" |
| Function | Min/Max Indicating |
| Glow-in-the-dark | No |
| Grade | Grade 300, Grade 304 |
| Housing Material | Stainless Steel |
| Includes Nist-traceable Certificate | No |
| Lead Free | No |
| Lens Material | Glass |
|---|---|
| Long Reach | No |
| Resolution | 2° |
| Scale | Celsius, Fahrenheit |
| Scale Type | Dial |
| Sensing Element | Bimetal |
| Shatterproof | No |
| Stem Dia. | 1/2" , 1/4" |
| Stem Length | 2 1/2" |
| Stem Material | Stainless Steel |
| Temp. Range | -40° to +160° , -40° to +70° |
| Thread Gender | Male |
| Thread Size | 1/2" |
| Vibration Resistant | No |
| Wetted Materials | Stainless Steel |
| Window Material | Glass |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 8.89 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.21 |