DWYER INSTRUMENTS BTL Series Side Reading Bimetal Thermometers

Item: AB3RHJ
Model: BTLS32541
Cross Ref: 1UZE7
Check Availability
In Stock

Get it by Friday, Aug 21

Left Side
  • Left Side
  • Right Side
2 1/2"
  • 2 1/2"
  • 4"
  • 6"
-40.0° to +160.0°
  • -40.0° to +160.0°
  • 0.0° to 200.0°
  • 0.0° to 240.0°
  • 0.0° to +250.0°
  • +50.0° to +400.0°
  • +50.0° to +500.0°
$116.64
5% off
$110.81 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Side Reading Dial Thermometer
Accuracy -2% to +2%
Application Tank Or Vessel Monitoring
Case Features Hermetically Sealed
Case Type Hermetically Sealed
Connection Location Left Side
Connection Size 1/2"
Connection Type NPT
Construction Stainless Steel Housing With 304 Stainless Steel Stem And Glass Lens
Corrosion Resistant No
Dial Dia. 3"
Dial Size 3"
Glow In The Dark No
Grade 304
Housing Material Stainless Steel
Included Nist-traceable Certificate No
Lead Free No
Lens Material Glass
Long Reach No
Max. Temp. 160°F
Min. Temp. -40°F
Process Connection 1/2"
Process Connection Type NPT
Scale Fahrenheit
Scale Type Dial
Sensing Element Bimetal
Shatterproof No
Stem Dia. 1/4"
Stem Length 2 1/2"
Stem Material Stainless Steel
Temp. -40° to +160° , -40°F to +160°F
Thermometer Type Side Reading Dial Thermometer
Thread Gender Male
Thread Size 1/2"
Thread Type NPT
Vibration Resistant No
Wetted Material Stainless Steel

Shipping Information

Height (cm) 5.59
Length (cm) 15.24
Width (cm) 8.89
HS Code 9025198080
Country Of Origin CN
Weight (kg) 0.3285