DWYER INSTRUMENTS ADPS-08-2-N Differential Pressure Switch, M20 Connection | AB8ACC 24Z008

DWYER INSTRUMENTS ADPS Series Differential Pressure Switches

Item: AB8ACC
Model: ADPS-08-2-N
Cross Ref: 24Z008
Check Availability
In Stock

Get it by Jun 29, Monday

0.08 in. wc to 1.2 in. wc
  • 0.08 in. wc to 1.2 in. wc
  • 0.12 in. wc to 1.6 in. wc
  • 0.2 in. wc to 2 in. wc
  • 0.8 in. wc to 4 in. wc
  • 2 in. wc to 10 in. wc
  • 4.0" to 10.0"
$65.01
5% off
$61.76 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Differential Pressure Switch
Enclosure Material Polyoxymethylene
Max. Operating Pressure 40 in. wc
Mounting Orientation Vertical
Operating Temp. -4°F to +185°F
Pressure Setting 0.08 in. wc to 1.2 in. wc
Switch Voltage 250V AC
Tube Inside Dia. 1/4"
Type Air , SPDT

Shipping Information

Height (cm) 10.67
Length (cm) 9.14
Width (cm) 6.35
HS Code 8536509065
Country Of Origin DE
Weight (kg) 0.14

Certifications

etl.jpgul.pngcsa.png