DWYER INSTRUMENTS 651 Series Temperature Transmitters

Item: AC2CLR
Model: 651A-10
Cross Ref: 2HMU3
Check Availability
In Stock

Get it by Tuesday, Aug 25

RTD
  • RTD
  • Type K
+32.0°F to +212.0°F
  • +32.0°F to +212.0°F
  • +32.0°F to +392.0°F
  • +32.0°F to +752.0°F
  • +32.0°F to +1112.0°F
$361.06
5% off
$343.01 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Temperature Transmitter
Electrical Connection Terminal Board
Electrical Connections Screw Terminal
Features Standard Temperature Sensor Head Enclosure Mounting, Various Preset Ranges Available
Impedance 700 Ohm @ 24V DC
Input Type Rtd
Max. Sensed Temp. 212°F
Min. Sensed Temp. 32°F
Mounting Type Surface
Output 4-20 mA
Output Amps 4-20 mA
Overall Dia. 1.66"
Power Required 10-32V DC
Response Time 200 ms
Sensing Element Type PT100 RTD
Sensor Type RTD
Series 651 Series
Storage Temp. 160°F
Temp. +32°F to +212°F , 32°F to 212°F
Temp. Accuracy +/-0.2°C Plus 0.2% Reading
Transmitter Type Head Mount Compact Temperature Transmitter

Shipping Information

Height (cm) 2.54
Length (cm) 12.7
Width (cm) 5.08
HS Code 9025198080
Country Of Origin GB
Weight (kg) 0.0315

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies