Get it by May 22, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Velocity Transmitter |
|---|---|
| Air Velocity Accuracy | -3% to +3% |
| Air Velocity Measured | 250-15000 FPM |
| Calibration Certificate | Not Included |
| Connection Size | 1/2" |
| Connection Type | NPT |
| Dia. | 1/2" |
| Diameter | 1/2" |
| Display Type | No Display |
| Electrical Connection | Screw Terminals |
| Loop Resistance | 600 ohms |
| Max. Current | 300 mA |
| Max. Output Signal | 20 mA |
| Max. Pressure | 100 psi |
| Max. Probe Length | 6" |
| Maximum Ac Voltage Required | 16V |
| Maximum Dc Voltage Required | 35V |
| Maximum Operating Temperature | 140°F |
| Maximum Temperature Measured | 212°F |
| Maximum Velocity Measured | 15000 FPM |
| Minimum Ac Voltage Required | 10V |
|---|---|
| Minimum Dc Voltage Required | 12V |
| Minimum Operating Temperature | 32°F |
| Minimum Output Signal | 4 mA |
| Minimum Temperature Measured | -40°F |
| Minimum Velocity Measured | 250 FPM |
| Mounting Orientation | Unit Not Position Sensitive Probe Must Be Aligned With Airflow |
| Operating Temp. | -40°F to +212°F |
| Operating Temperature | 32°F to 140°F |
| Output | 4-20 mA |
| Output Filter | 0.5 sec. to 15 sec. |
| Output Signal | 4-20 mA |
| Pressure Limit | 100 psi |
| Probe Dia. | 1/2" |
| Probe Diameter | 0.5" |
| Probe Length | 6" |
| Relative Humidity Range | Non Condensing |
| Resolution | 1 FPM |
| Response Time | 1.5 sec. |
| Temp. Limit (deg. F) | +32°F to +140°F |
| Height (cm) | 49.02 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 14.48 |
| HS Code | 9026802000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.41 |