DWYER INSTRUMENTS 477B Series Handheld Digital Manometers

Item: CF2BCE
Model: 477B-1
Cross Ref: 55EJ30
Check Availability
In Stock

Get it by Thursday, Sep 24

0 in. wc to 20 in. wc
  • 0 in. wc to 20 in. wc
  • 0 in. wc to 40 in. wc
  • 0 in. wc to 200 in. wc
  • 0 in. wc to 10 in. wc
  • 0 in. wc to 30 in. wc
  • 0 in. wc to 50 in. wc
  • 0 in. wc to 100 in. wc
$787.61 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Handheld Digital Manometer
Accuracy - 0.1% to + 0.1%
Alarm Yes
Application Air, Compatible Gases
Batteries Required Yes
Battery Included Yes
Battery Type 9V
Calibration Certificate Included No
Connection Type Barbed
Connections 1/8" Hose Barb, 3/16" Hose Barb
Data Hold Yes
Data Logging 40 Readings
Digital Display Features 4 Digit LCD
Display Digits 4
Display Type LCD
Display Units Bar, In Hg, In Wc, Kpa, Mbar, Mm Hg, Mm Wc, Pa, Psi
For Tubing Dia. 1/8", 1/2"
For Use With Air, Compatible Gases
Housing Height 5 4/5"
Housing Length 2 4/5"
Housing Material Aluminum
Low Battery Indicator Yes
Max. Operating Pressure 20 in. wc
Max. Operating Temp. 140°F
Max. Pressure 20 in. wc
Min. Operating Temp. 0°F
Min. Pressure 0 in. wc
Nist Traceable Certificate No
No. Of Connections 2
No. Of Pressures Measured 1, 2
Operating 0 kPa to 4.98 kPa
Operating Pressure 0 kPa to 4.98 kPa
Pressure 0 in. wc to 20 in. wc
Pressure Accuracy +/-0.1% Of Full Scale From 60°F to 78°F, +/-1% Of Full Scale From 32°F to 60°F, +/-1% Of Full Scale From 78°F to 104°F
Pressure Type Differential
Process Connection Size 1/8", 3/16"
Process Connection Type Hose Barb
Series 477B Series
Storage Temp. -4°F to +176°F
Type Digital

Shipping Information

Country Of Origin USA
Weight (kg) 0.3825

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies