DWYER INSTRUMENTS 475 Series Intrinsically Safe Handheld Digital Manometers

Item: AB4EGB
Model: 475-1-FM
Cross Ref: 1XFW2
Check Availability
In Stock

Get it by Tuesday, Oct 20

0 in. wc to 20 in. wc
  • 0 in. wc to 20 in. wc
  • 0 in. wc to 40 in. wc
  • 0 in. wc to 200 in. wc
$860.85
5% off
$817.81 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Handheld Digital Manometer
Accuracy -0.5% to +0.5%
Auto Power Off Yes
Batteries Required Yes
Battery Type 9V
Connection Size 1/8", 3/16"
Connection Type Hose Barb
Connections 1/8" Hose Barb, 3/16" Hose Barb
Digital Display Features 4 Digit LED
Display Digits 4 Digits
Display Type LCD
For Tubing Dia. 1/8", 3/16"
For Use With Air
Housing Height 5 7/8"
Housing Length 2.812"
Housing Material Aluminum
Intrinsically Safe Yes
Intrinsically Safe Safety Rating Class I DIV. 2 Group A, B, C, D
Length 0.906"
Low Battery Indicator Yes
Manometer Type Intrinsically Safe Manometer Unit
Max. Operating Pressure 10 psi
Max. Operating Temp. 140°F
Max. Pressure 20 in. wc
Min. Operating Temp. 0°F
Min. Pressure 0 in. wc
Nist Traceable Certificate No
No. Of Connections 2
No. Of Pressures Measured 1, 2
Operating 0 kPa to 5 kPa
Operating Pressure 0 in. wc to 20 in. wc
Operating Temp. 0°F to +140°F
Overall Height 6 1/2"
Overall Length 0.906"
Overall Width 2.812"
Pressure 0 in. wc to 20 in. wc
Pressure Accuracy -0.5% to +0.5%
Pressure Resolution 0.01 in. wc
Pressure Type Differential, Negative, Positive
Pressure Units In Wc
Process Connection Size 1/8", 3/16"
Process Connection Type Hose Barb
Resolution 0.01 in. wc
Series 475 Series
Storage Temp. -4°F to +176°F
Type Intrinsically Safe Manometer Unit
Zero Button Yes

Shipping Information

Height (cm) 3.3
Length (cm) 25.4
Width (cm) 12.7
HS Code 9026208000
Country Of Origin US
Weight (kg) 0.3285

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies