-
Select Country
- Source Now

Get it by Mar 17, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pressure Switch |
|---|---|
| Application | HVAC |
| Approx Deadband Max. Set Point | 0.15 |
| Approx Deadband Min. Set Point | 0.1 |
| Connection Size | 1/8" |
| Connection Type | FNPT |
| Contact Form | SPDT |
| Current Rating | 15A |
| Electrical Connection | 3 Screw Type, Common, Normally Open, Normally Closed |
| Electrical Connection Type | Screw Terminals |
| Electrical Rating | 1/4 Hp @ 250V AC, 60 Hz, 1/8 Hp @ 125V AC, 15A @ 125/250/480V AC, 60 Hz Resistive |
| Enclosure Rating | NEMA 3, NEMA 7, NEMA 9 |
| For Pressure Type | Differential |
| Frequency | 60 Hz |
| Housing Material | Aluminum |
| Housing Type | NEMA-3 Enclosure |
| Hp | 1/8 hp, 1/4 hp |
| Includes | Drain Plug, O-Ring Seal Cover |
| Ip Rating | IP54 |
| Max. Deadband | 0.15 min. |
| Min. Deadband | 0.1 min. |
|---|---|
| Mounting Hole Center To Center Distance | 4 7/8" |
| Mounting Hole Diameter | 1/4" |
| Mounting Orientation | Vertical |
| Operating Range | 0.15 in. wc to 0.5 in. wc |
| Operating Temp. Range | -40°F to +140°F |
| Overall Depth | 3 1/2" |
| Overall Width | 5 7/16" |
| Power Requirement | 15A At 120-480V AC |
| Pressure Range | 0.15 in. wc to 0.5 in. wc |
| Pressure Set Point | 0.15 in. wc to 0.5 in. wc |
| Product Type | Differential Pressure Switch |
| Sample Line Connection Size | 1/8" |
| Sample Line Connection Type | NPT |
| Sample Line Connector Type | NPT |
| Switch Type | SPDT |
| Switching Differential | 0.15 in. wc to 0.5 in. wc |
| Type Of Set Point | Adjustable |
| standard | CE, CSA, FM, ROHS, UL LISTED |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 14.22 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.47 |


