DMS HICS 2014 Hospital Incident Command Vest Kits

Item: AC7ECR
Model: DMS 05312
Cross Ref: 38E578
Check Availability
In Stock

Get it by Monday, Oct 19

Size
$2,346.89
13% off
$2,041.79 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item HICS 2014 Vest Kit
Fits Chest Size 62"
Included (26) Dynamic Position Vests With Clipboards, Job Action Sheets, Durable Carry Bag
Safety Vest Ansi Class Class 2
Safety Vest Color Assorted
Safety Vest Legend Health Care Facility Command
Size M
Vest Closure Type Hook, Loop
Vest Length 26"
Vest Material Nylon
Vest Size Universal

Shipping Information

Height (cm) 34.93
Length (cm) 91.44
Width (cm) 31.75
HS Code 5515290000
Country Of Origin CN
Weight (kg) 8.46
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies