DICKSON 4 Inch Temperature Chart Recorders

Item: AC2DKC
Model: SL4100
Cross Ref: 2HZD1
Check Availability
In Stock

Get it by Friday, Aug 21

0 To 100 Deg. F, -18 To 37 Deg. C
  • 0 To 100 Deg. F, -18 To 37 Deg. C
  • -22 To 122 Deg. F, -30 To 50 Deg. C
N/A
  • N/A
  • NIST
$511.36
5% off
$485.79 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Circular Chart Recorder
Accuracy -1.8Β°F to +1.8Β°F , -1Β° to +1Β°
Ambient Operating Humidity 0-95% RH Non-Condensing
Ambient Operating Temp. -22Β°F to +122Β°F
Batteries Included Yes
Battery Life 3 yrs.
Battery Run Time 3 yrs.
Battery Size AA
Calibration Certificate Not Included
Calibration Certificate Type Not Certified
Calibration Options N100, N300, N400
Channels CH1 Temperature
Chart Size 4
Circular Chart Dia. 4"
Depth 2 2/5"
Dimensions 2 2/5" x 5 1/5" x 5 1/5"
Display Accuracy 1.8F
Display Resolution 0.1
Display Size 1 4/5" x 9/25"
Display Type Digital
Enclosure Color Black
Enclosure Material ABS And Polycarbonate
Included Accessories 1 AA Battery, Red Pen And Quick Start Guide
Ip Rating IP21
Length 5 1/5"
Max. Temp. 100Β°F , 37Β°C
Min. Temp. -18Β°C , 0Β°F
Mounting Type Free Standing Or Wall Mounted
No. Of Batteries Required 1
Parameters Measured TemperatureΒ°C, TemperatureΒ°F
Power Source Battery
Power Supply AA Battery
Product Type Circular Chart Recorders
Recorder Depth 2 2/5"
Recorder Height 5 1/5"
Recorder Width 5 1/5"
Recording Time 24 hrs.
Response Time 11 Minutes to 63% Of Full Scale (In Air Moving 5 ft. Per Second)
Temp. -18Β°C to +37Β°C , 0Β°F to +100Β°F , 0Β°F to 100Β°F
Temp. Accuracy On Full Scale -2% to +2%
Temp. Sensor Type Precise Spiral Wound Bi-Metallic Strip Transducer
Time Recorded 24 hrs., 7 Days
Type Temperature
Unit Weight 3 lbs.
Units/pkg 1
Width 5 1/5"

Shipping Information

Height (cm) 15.24
Length (cm) 22.35
Width (cm) 20.57
HS Code 9025801000
Country Of Origin US
Weight (kg) 0.63
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies